Shop All Socket Sets
Tekton
3/8" Drive Metric, 12 pcs
Mfr # SHD91108
Zoro # G7733819
product price: $45.19
/ea
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Width 1.1 in.
- Number of Pieces 12
- Drive Size 3/8"
- Includes (12) Drive Deep 12 Point Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Socket rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD91108
- Zoro # G7733819
- UPC # 020209046999
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Width | 1.1 in. |
Drive Size | 3/8" |
Overall Length | 13.1 in |
Height | 3 in. |
Details
SAE or Metric | Metric |
Number of Pieces | 12 |
Item | Deep Socket Set |
Includes | (12) Drive Deep 12 Point Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Socket rail |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Measurement Type | Metric |
Weight | 2.2 lb. |
Product Type | Hand Drive Socket Set 3/8" Drive Deep 12 |
Description
Hand Drive Socket Set 3/8 In. Drive Deep 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-5/16" Quick Change Tang Drive Steel Hawg Cutter (49-57-1314)
- KRAFT TOOL Blue Steel Edger, 6" x 5-1/2" 1/2"R (CF673)
- STARRETT Band Saw Blade, 12 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (99186-12-10)
- ARTU 12" L x Metal Cutting Reciprocating Saw Blade, 12" Grit, PK5 (01821)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 23-Piece (10-32 mm) (SHD92121)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13302)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 38-Piece (6-24 mm) (SHD91212)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rails, 50-Piece (5/32-9/16 in., 4-15 mm) (SHD90215)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rail, 11-Piece (3/8-1 in.) (SHD92101)
- WERA 3/8" Drive Ratchet Set SAE, Torx(R) 29 Pieces 1/4 in to 3/4 in , Chrome (05004049001)
- Tekton Sockets & Ratchets