Shop All Socket Sets
Tekton
3/8" Drive Metric, 12 pcs
Mfr # SHD91106
Zoro # G7733898
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement Type Metric
- Finish Exterior: Chrome Plated, Interior: Metallic Paint
- Includes (12) Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Socket Rail
- SAE or Metric Metric
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD91106
- Zoro # G7733898
- UPC # 020209046975
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Item | Deep Socket Set |
Measurement Type | Metric |
Finish | Exterior: Chrome Plated, Interior: Metallic Paint |
Includes | (12) Socket Set: 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Socket Rail |
SAE or Metric | Metric |
Number of Pieces | 12 |
Weight | 2.2 lb. |
Product Type | Hand Drive Socket Set 3/8" Drive Deep 6- |
Description
Hand Drive Socket Set 3/8 In. Drive Deep 6-
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Scraper, Stiff, 2", Brass (13A668)
- DIABLO 3" Carbide Tipped Hole Saw (DHS3000CT)
- SLICE Utility Blade Cartridge, PK4 (10418)
- MITUTOYO Vernier Caliper 7In./180Mm W/Fine Ad (532-120)
- TEKTON 1/4 Inch Drive 12-Point Socket and Ratchet Set with Rails, 35-Piece (4-15 mm) (SKT03202)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 32-Piece (3/8-1-5/16 in.) (SHD92206)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set with Rails, 31-Piece (8-38 mm) (SID92104)
- TEKTON 3/8 Inch Drive 12-Point Socket and Ratchet Set with Rails, 36-Piece (1/4-1 in.) (SKT13102)
- TEKTON 3/8 Inch Drive Deep 12-Point Socket Set with Rail, 19-Piece (6-24 mm) (SHD91116)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set, 42-Piece (6-24 mm) (SKT15201)
- DYNAMIC Tools 3/8"Dr 7Pcs Metric, Long Ball Nose, Hex Socket Set, 4mm -10mm (D010025)
- Tekton Sockets & Ratchets