Shop All Socket Sets
Tekton
3/8" Drive Metric, 10 pcs
Mfr # SHD91119
Zoro # G7736917
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 13.1 in
- Drive Size 3/8"
- Measurement Type Metric
- Width 1.1 in.
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHD91119
- Zoro # G7736917
- UPC # 020209046814
- Country of Origin Multiple
- Category Socket Sets
Dimensions
Overall Length | 13.1 in |
Drive Size | 3/8" |
Width | 1.1 in. |
Height | 2.4 in. |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 10 |
Includes | (10) Universal Joint Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm; Socket Rail |
Item | Deep Socket Set |
Weight | 1.31 lb. |
Product Type | Universal Joint Socket Set 3/8 Inch Driv |
Description
Universal Joint Socket Set 3/8 Inch Driv
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Forstner Bit, 15/16" dia. (PB-0065)
- TE-CO Plunger, Hand W/Out lock, 1/2-13, 2.00, PK2 (54312X)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 7 mm Size, Deep Socket, Black Phosphate (49-66-6149)
- WESTWARD Ratcheting Wrench Set, Metric, 12 pcs. (54DG31)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92125)
- TEKTON 1/2 Inch Drive 6-Point Socket and Ratchet Set, 51-Piece (10-32 mm) (SKT25201)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 74-Piece (1/4-1 in., 6-24 mm) (SKT13301)
- TEKTON 1/4 Inch Drive 12-Point Socket Set with Rails, 50-Piece (5/32-9/16 in., 4-15 mm) (SHD90216)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 18-Piece (5/16-3/4 in.) (SHD91214)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rail, 15-Piece (10-24 mm) (SHD92104)
- TEKTON 1/4 Inch Drive 6-Point Socket and Ratchet Set with Rails, 57-Piece (5/32-9/16 in., 4-15 mm) (SKT03301)
- Tekton Socket Sets