Shop All Impact Socket Sets
This Product is Discontinued
Tekton
3/8" Drive Impact Socket Set, SAE, 12 pcs (Discontinued)
Mfr # 47920
Zoro # G8862852
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- Finish Black Phosphate
- SAE or Metric SAE
- Number of Pieces 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 47920
- Zoro # G8862852
- UPC # 020209479209
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/8" |
Width | 4.5 in. |
Length | 13.3 in. |
Height | 2 in. |
Details
Measurement Type | SAE |
Finish | Black Phosphate |
SAE or Metric | SAE |
Number of Pieces | 12 |
Includes | (12) 3/8" Drive deep 6-pt. impact Socket: 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1", Storage Case |
Item | Impact Socket Set |
Material | Chrome Vanadium Steel |
Weight | 4.45 lb. |
Description
Deep Imp Skt Set,5/16-1 In. 6pt 3/8 In. Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.