Shop All Bit Socket Sets
Tekton
3/8" Drive Hex Bit Socket Set, SAE, Metric, 36 pcs
Mfr # SHB91304
Zoro # G7734625
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE, Metric
- SAE or Metric SAE, Metric
- Number of Pieces 36
- Includes (8) 3/8" Drive Hex Bit Socket: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 3/8"; (10) 3/8" Drive Hex Bit Socket: 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm,9mm, 10mm; (8) 3/8" Drive Long inch Hex Bit Socket: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 3/8"; (10) 3/8" Drive Long Hex Bit Socket: 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm; Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB91304
- Zoro # G7734625
- UPC # 020209036198
- Country of Origin Taiwan, Province of China
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Length | 18.3 in. |
Width | 11.5 in. |
Height | 3.5 in. |
Details
Measurement Type | SAE, Metric |
SAE or Metric | SAE, Metric |
Number of Pieces | 36 |
Includes | (8) 3/8" Drive Hex Bit Socket: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 3/8"; (10) 3/8" Drive Hex Bit Socket: 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm,9mm, 10mm; (8) 3/8" Drive Long inch Hex Bit Socket: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 3/8"; (10) 3/8" Drive Long Hex Bit Socket: 3mm, 4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm; Storage Case |
Item | Hex Bit Socket Set |
Material | S2 Steel |
Weight | 7.5 lb. |
Description
Hex Bit Socket Set 3/8 Inch Drive Set, 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Handle, Extendable, 31" to 49 (DXTT-2-880)
- BON TOOL Walk Groover, Bronze 6" X 4 1/2" Bit 3/4" X 3/8" (12-502)
- BON TOOL Bon 12-555 Wire Loop Ties, 16 Gauge 6", 5000/Bundle (12-555)
- EAZYPOWER Square Recess Power Bit, No. 2, 12" (88403)
- TEKTON 3/8" Drive Socket Set, Torx(R), 52 pcs (SHB92302)
- TEKTON 1/2 Inch Tamper-Resistant Triple Square Bit Socket Set, 3-Piece (MT14-MT18) (SHB92000)
- TEKTON 3/8 in Drive Hex Bit Socket Set with Rail, 8-Piece (1/8-3/8 in) (SHB91106)
- TEKTON 1/2" Drive TR Torx Bit & External Star Socket Set, Torx(R), 30 pcs (SKT25402)
- TEKTON 1/2 Inch Drive Torx & Tamper-Resistant Torx Bit Socket Set, 20-Piece (SHB92201)
- TEKTON 3/8 Inch Triple Square Bit Socket Set with Rail, 8-Piece (M4-M12) (SHB91108)
- PROTO 3/8" Drive Bit Socket Set, Torx, 8 pcs (J5239C)
- Tekton Bit Socket Sets