Shop All Bit Socket Sets
Tekton
3/8" Drive Hex Bit Socket Set, SAE, 8 pcs
Mfr # SHB91101
Zoro # G7734598
product price: $28.00
/ea
$28.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 8
- Includes (8) 3/8" Drive Hex Bit Socket: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 3/8"; Socket Rail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB91101
- Zoro # G7734598
- UPC # 020209047156
- Country of Origin Multiple
- Category Bit Socket Sets
Dimensions
Drive Size | 3/8" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 8 |
Includes | (8) 3/8" Drive Hex Bit Socket: 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 3/8"; Socket Rail |
Item | Hex Bit Socket Set |
Material | S2 Steel |
Weight | 0.88 lb. |
Description
Hex Bit Socket Set 3/8 Inch Drive Set, 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 6-Inch (507-6)
- KNIPEX 10 in Knipex Cobra V-Jaw Tongue and Groove Plier Serrated, Plastic Grip (87 01 250)
- WESTWARD Combo Wrench Set, Antislip, 3/8-3/4 in, 6Pc (4JMC6)
- AJAX Retainer (3300-1)
- TEKTON 3/8 Inch Drive Long Hex Bit Socket Set, 19-Piece (1/8-3/8 in., 3-10 mm) (SHB91315)
- TEKTON 3/8 Inch Drive Long Hex and Torx Bit Socket Set, 31-Piece (1/8-3/8 in., 3-10 mm, T10-T60) (SHB91900)
- TEKTON 1/2 Inch Drive Torx & Tamper-Resistant Torx Bit Socket Set, 20-Piece (SHB92201)
- TEKTON 3/8" Drive Universal Joint Socket Set, SAE, 12 pcs (SHD91117)
- TEKTON 3/8 Inch Drive Hex Bit Socket Set with Rail, 11-Piece (3-10 mm) (SHB91107)
- TEKTON 1/2 Inch Tamper-Resistant Triple Square Bit Socket Set, 3-Piece (MT14-MT18) (SHB92000)
- GEARWRENCH 7 Piece 3/8" Drive Long Ball End Hex Bit SAE Socket Set (80574)
- Tekton Sockets & Ratchets