Shop All Socket Adapters
Tekton
3/8" Drive Hex Bit Holder, SAE
Mfr # SHA15102
Zoro # G7728605
$8.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Weight 0.04 lb.
- Bit Length 1/4"
- Length 1.20 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SHA15102
- Zoro # G7728605
- UPC # 020209022801
- Country of Origin Taiwan, Province of China
- Category Socket Adapters
Dimensions
Drive Size | 3/8" |
Bit Length | 1/4" |
Length | 1.20 in. |
Width | 0.70 in. |
Hex Bit Holder Size | 1/4 in. |
Socket End Diameter | 0.45 in. |
Well Depth | 0.47 in. |
Details
SAE or Metric | SAE |
Item | Hex Bit Holder |
Weight | 0.04 lb. |
Description
Hand Drive Adapter 3/8 Inch Drive x 1/4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, NR, Carbide (NR3062R)
- WESTWARD 3/4 in Drive, 22mm 6 pt Metric Socket, 6 Points (10E318)
- WIHA Soft Grip Bent Long Nose Pliers 8 (32625)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-G (C18034)
- TEKTON 1/4" Drive Adapter, SAE (SHA04101)
- TEKTON Adapter/Reducer Set, 7-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99019)
- TEKTON 3/4" Drive Adapter/Reducer Set, SAE (SHA93004)
- TEKTON Adapter Set, 4-Piece (1/4, 3/8, 1/2, 3/4 in.) (SHA99012)
- TEKTON Adapter Set, 3-Piece (1/4, 3/8, 1/2 in.) (SHA99010)
- TEKTON 1/4", 3/8", 1/2" Drive Adapter/Reducer Set, SAE (SHA99017)
- PROTO Proto J5260 3/8" Drive Extension 3" (J5260)
- Tekton Socket Adapters