Shop All Hand Ratchets
Tekton
3/8" Drive 90 Geared Teeth Ultra-Compact Ratchet, 3/8" Drive x 8" Flex, 8.6 in. L
Mfr # SRH21108
Zoro # G1176429
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Head Movement 180-Degrees, 9-Position
- Head Style Ultra-Compact
- Overall Length 8.6"
- Number of Geared Teeth 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SRH21108
- Zoro # G1176429
- UPC # 020209009666
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 3/8" |
Overall Length | 8.6" |
Length | 8.6 in. |
Width | 1.2 in. |
Head Length | 1.309 in. |
Handle Length | 6.691 in. |
Working Length | 8 in. |
Height | 1.1 in. |
Details
Item | Ratchet,3/8" Drive x 8" Flex |
Head Movement | 180-Degrees, 9-Position |
Head Style | Ultra-Compact |
Number of Geared Teeth | 90 |
Weight | 0.75 lb. |
Features | Standard Handle |
Tooth Count | 90 |
Head Thickness | 0.497 in. |
Head Sweep | 180° |
Detent Positions | 9 |
Description
Ratchet,3/8 In. Drive x 8 In. Flex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Sidewalk Edger, SS/Wood, 1/4 in Radius (CF172)
- S & W MANUFACTURING Knrl Knob Tap Thru, Stl, 5/8-11", 2.5" dia. (SKTT-031)
- X1 TOOLS 3/8 x 6.25 SDS Drill Bit 1 Drill Bit by X1 Tools (X1E-HAN-SDS-DRI-2070x1)
- WESTWARD Silver/Deming Drill, 1 1/2,118 Deg (6WUZ5)
- TEKTON 3/8 Inch Drive Quick-Release Ratchet, L-Handle, and Breaker Bar Set 10-Piece (SDR99101)
- TEKTON 3/8 in. Drive Drive Drive Folding Ratchet, Chrome (SRH25104)
- TEKTON 1/2" Drive Ratchet, 24.9 in. L (SRH01224)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Swivel Head Ratchet Set (3-Piece) (91804)
- TEKTON 1/4 Inch Drive x 9 Inch Quick-Release Long Ratchet (SRH11009)
- TEKTON 3/8 Inch Drive Quick-Release Comfort Grip Ratchet, L-Handle, and Breaker Bar Set 10-Piece (SDR99102)
- GEARWRENCH 14 Dr 90 Tooth Flex Teardrop Ratchet (KDT81012T)
- Tekton Hand Ratchets