Shop All Sockets
Tekton
3/8" Drive, 7/8" SAE Socket, 6 Points
Mfr # 4929
Zoro # G8865619
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 3.3"
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/8" |
Overall Length | 3.3" |
Size | 7/8" |
Width | 1.4 in. |
Length | 3.3 in. |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Vanadium Steel |
Finish | Black Phosphate |
Item | Oxygen Sensor Socket |
Weight | 0.55 lb. |
Description
Oxygen Sensor Socket 3/8 In. Dr x 7/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Thread Mill Multi Point (TM-750)
- SUPER TOOL #4 Carbide-Tipped 118 Deg. Jobber Length Drill Bit, Shank Dia.: 0.2090" (50390)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3027MD)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWN7)
- TEKTON 3/4 Inch Drive x 34 mm 6-Point Socket (SHD32134)
- TEKTON 1/4 Inch Drive x 7/16 Inch 12-Point Socket (SHD02211)
- TEKTON 1/4 Inch Drive x 5/16 Inch 6-Point Socket (SHD02008)
- TEKTON 3/8 Inch Drive x 21 mm 6-Point Socket (SHD12121)
- TEKTON 1/4 Inch Drive x 14 mm 6-Point Socket (SHD02114)
- TEKTON 1/4 Inch Drive x 3/8 Inch 6-Point Socket (SHD02010)
- PROTO 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (J5323M-TT)
- Tekton Sockets & Ratchets