Shop All Tool Storage Accessories
This Product is Discontinued
Tekton
3/8, 1/2 Inch Drive Socket Rails & 18 Inch Tray (Gray) (Discontinued)
Mfr # OST73334
Zoro # G7735544
This Product is Discontinued
Key Features
- Length 14.7 in.
- Width 3.7 in.
- Height 1.3 in.
- Features Socket Rail
- Drive Size 3/8", 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # OST73334
- Zoro # G7735544
- UPC # 020209050491
- Country of Origin United States
- Category Tool Storage Accessories
Dimensions
Length | 14.7 in. |
Width | 3.7 in. |
Height | 1.3 in. |
Drive Size | 3/8", 1/2" |
Socket Depth | 1" |
Tray Height | 0.6 in. |
Details
Item | Socket Rail |
Features | Socket Rail |
SAE or Metric | SAE |
Weight | 0.82 lb. |
Includes | 1-pc. 3/8 in. drive socket rail: 18 in. ; 1-pc. 1/2 in. drive socket rail: 18 in. ; 1-pc. socket rail tray |
Description
Socket Organizer Set 3/8, 1/2 Inch Drive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.