Shop All Hand Ratchets
Tekton
3/8, 1/2 Inch Drive Flex Head Quick-Release Long Ratchet Set, 2-Piece 12, 14 in.
Mfr # SRH99301
Zoro # G511678757
Free Shipping & Returns
$98.99
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
- Brand Tekton
- MFR # SRH99301
- Zoro # G511678757
- UPC # 20209074251
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. The flex head moves 180 degrees, snapping into 9 different detent angles. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- AMPG Ruby Contact Point, 4mm, M2.5 (Z6979)
- WESTWARD Flare Nut Wrench, Head Size 10mm x 12mm (5MR54)
- KRAFT TOOL Elite Series SE Lam. Canv, 16"x3-1/2 (CFE505K)
- MAKITA LXT 3/8" /1/4" Sq. Drive Ratchet Ki, 18V (XRW01SR1)
- TEKTON 1/2 in Drive 14 in Flex Ratchet, 1/2" Drive x 14" (SRH21214)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 14.1 in. L (SRH33214)
- TEKTON 1/4 Inch Drive Quick-Release Ratchet and Spinner Handle Set 5-Piece (SDR99007)
- TEKTON 1/2 Inch Drive Top Mount Ratchet and Extension Holder Set (2-Piece) (OSC31201)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Quick-Release Bent Handle Long Ratchet Set, 2-Piece 12, 14 in. (SRH99303)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Composite Ratchet Set (3-Piece) (SRH94102)
- PERFORMANCE TOOL 1/2 In Dr. 10 In Flex Handle Bar Breaker Bar, W32118 (W32118)
- Tekton Hand Ratchets