Shop All Hand Ratchets
Tekton
3/8, 1/2 Inch Drive Flex Head Quick-Release Bent Handle Long Ratchet Set, 2-Piece 12, 14 in.
Mfr # SRH99303
Zoro # G711678717
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SRH99303
- Zoro # G711678717
- UPC # 20209074275
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. The flex head moves 180 degrees, snapping into 9 different detent angles. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The quick-release drive tang retains sockets with a spring-actuated detent ballpress the release button to easily add to or drop sockets from the drive tang. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Multi-Material Carbide Tipped Hammer Dri (DMAMM1020)
- MILWAUKEE TOOL FASTBACK Spring Assisted Folding Knife (48-22-1530)
- DIABLO Magnetic Drive Bit Holders Deliver Ultim (DBH238)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 10mm 6 pt Metric Socket, 6 Points (41706)
- TEKTON 3/8 Inch Drive x 12 Inch Flex Head Quick-Release Comfort Grip Ratchet (SRH32112)
- TEKTON 3/8 Inch Drive Quick-Release Ratchet Set, 4-Piece 4-1/2, 8, 12, 18 in. (SRH91106)
- TEKTON 1/4 Inch Drive x 6 Inch Flex Head Comfort Grip Ratchet (SRH22006)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Quick-Release Long Ratchet Set, 2-Piece 12, 14 in. (SRH99301)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Ratchet and Breaker Bar Set 15-Piece (SDR99901)
- TEKTON 1/4" Drive Quick-Release Ratchet, 6.6 in. L (SRH11006)
- PROTO 1/2" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 16" L, Full Polish Finish (J5450)
- Tekton Sockets & Ratchets