Shop All Hand Ratchets
Tekton
3/8, 1/2 Inch Drive Flex Head Long Ratchet Set, 2-Piece 12, 14 in.
Mfr # SRH99201
Zoro # G611678794
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # SRH99201
- Zoro # G611678794
- UPC # 20209074220
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. The flex head moves 180 degrees, snapping into 9 different detent angles. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Straight Flute Hand Tap, Plug 4 Flutes (21361-M32X1.5)
- STABILA Layout Station, Auto Alignment (LA180L)
- WILTON Premium Mortise Chisel Bit, Set of 4 (1791096)
- VAUGHAN Hatchet Handle, 17-1/2 In Hickory (64173)
- TEKTON 1/2 Inch Drive Flex Head Comfort Grip Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92202)
- TEKTON 1/2 Inch Drive Flex Head Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92201)
- TEKTON 1/4 Inch Drive x 9 Inch Quick-Release Comfort Grip Long Ratchet (SRH12009)
- TEKTON 3/8 Inch Drive x 6 Inch Wobble L-Handle (SLH10106)
- TEKTON 3/4" Drive Ratchet, 23.2 in. L (SRH01322)
- TEKTON 3/8 Inch Drive x 18 Inch Comfort Grip Ratchet (SRH02118)
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-39/64" L, Full Polish Finish (J5250HTC)
- Tekton Sockets & Ratchets