Shop All Hand Ratchets
Tekton
3/8, 1/2 Inch Drive Flex Head Comfort Grip Long Ratchet Set, 2-Piece 12, 14 in.
Mfr # SRH99202
Zoro # G011678806
product price: $98.99
/ea
Free Shipping & Returns
$98.99
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
- Brand Tekton
- MFR # SRH99202
- Zoro # G011678806
- UPC # 20209074237
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. The flex head moves 180 degrees, snapping into 9 different detent angles. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The soft overmold grip and rounded oval shape of the comfort grip handle support your palm and fingers. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- BUCK BROTHERS 5 Piece Comfort Grip Wood Chisel Set – ¼”, ½”, ¾”, 1” (74750)
- LYNDEX-NIKKEN Collet, ER11, 5/32in (E11-010)
- OTC Rolling Head Pry Bar (7162)
- ASTRO PNEUMATIC Pully Puller/Installer Kit (7874)
- TEKTON 1/2 Inch Drive Comfort Grip Ratchet, L-Handle, and Breaker Bar Set 9-Piece (SDR99204)
- TEKTON 1/2 Inch Drive Flex Head Quick-Release Ratchet Set, 2-Piece 10-1/2, 14 in. (SRH92301)
- TEKTON 3/8 in Drive 12 in Flex Ratchet, 3/8" Drive x 12" (SRH21112)
- TEKTON 1/2 Inch Drive x 10-1/2 Inch Comfort Grip Ratchet (SRH02210)
- TEKTON 1/2 in Drive 14 in Flex Ratchet, 1/2" Drive x 14" (SRH21214)
- TEKTON 1/4 Inch Drive Ratchet and Spinner Handle Set 5-Piece (SDR99009)
- GEARWRENCH 12 Dr 90 Tooth Flex Teardrop Ratchet (KDT81306T)
- Tekton Sockets & Ratchets