Shop All Hand Ratchets
Tekton
3/8, 1/2 Inch Drive Extra-Long Ratchet Set, 2-Piece 18, 24 in.
Mfr # SRH99005
Zoro # G911678715
product price: $109.99
/ea
Free Shipping & Returns
$109.99
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
- Brand Tekton
- MFR # SRH99005
- Zoro # G911678715
- UPC # 20209074169
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
Tekton ratchets have a 90-tooth gear that produces a working swing arc of 4 degrees. Our low-profile head is reduced in every dimension: height, width, and length to increase access. The classic non-quick-release drive tang retains sockets with a spring-actuated detent ballpush the sockets onto the ratchet and pull to remove them. This release style gives the ratchet a flat back without any protruding release lever for best clearance. The sleek handle has a finger groove with pronounced interior edges for traction and control for any hand placement. Tekton ratchets meet and most far exceed the industry standard for proof torque, a measure of strength verified by a single-cycle test that applies torque until the specified value is reached without failure or any permanent deformation.
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
- WESTWARD 1" Drive Socket Wrench Set SAE 17 Pieces 1 7/16 in to 2 1/2 in , Chrome (42W522)
- AIRCAT 3/8" “Mini” Palm Ratchet (807)
- DIXON Crimpers, Benders And Formers, Crimper Die (861-40)
- MASTER MAGNETICS MAGNETIC PICKUP TOOL 36"" (07569)
- TEKTON 3/8, 1/2 Inch Drive Flex Head Quick-Release Comfort Grip Long Ratchet Set, 2-Piece 12, 14 in. (SRH99302)
- TEKTON 1/4" Drive Ratchet, 6.6 in. L (SRH01006)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Swivel Head Ratchet Set (3-Piece) (91804)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Ratchet Set (3-Piece) (SRH91001)
- TEKTON 1/2 Inch Drive Quick-Release Comfort Grip Ratchet, L-Handle, and Breaker Bar Set 9-Piece (SDR99202)
- TEKTON 1/2" Drive 90 Geared Teeth Ultra-Compact Head Quick-Release Ratchet, 11.3 in. L, Chrome Plated (SRH31210)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease ratchet, fine tooth WA.4.5 ° L.193 mm (12111030)
- Tekton Hand Ratchets