Shop All Combination Wrenches
Tekton
37 mm Combination Wrench
Mfr # WCB24037
Zoro # G8868820
product price: $46.29
/ea
$46.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Overall Length 20.1 in.
- Finish Chrome
- Head Size 37mm
- Includes 37 mm Combination Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB24037
- Zoro # G8868820
- UPC # 020209013441
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Overall Length | 20.1 in. |
Head Size | 37mm |
Height | 1.1 in. |
Width | 3.1 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Finish | Chrome |
Includes | 37 mm Combination Wrench |
Number of Points | 12 |
Point Style | 12-Point |
Weight | 2.89 lb. |
Head Offset Angle | 15° |
Measurement Type | Metric |
Opening Angle (Deg.) | 15° |
Description
Combination Wrench 37mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC Let-H (45778)
- BIG HORN 9 x 12 x 3/8 Inch Router Table Insert Plate (18100)
- MAKITA 18V LXT® Plate Joiner (XJP03Z)
- STARRETT Depth Rod, 1"-2" for 440 Dpth Micrometers (PT99332)
- TEKTON 9/32 Inch Stubby Combination Wrench (18042)
- TEKTON 47 mm Combination Wrench (WCB24047)
- TEKTON 1-15/16 Inch Combination Wrench (WCB23049)
- TEKTON 5/16 Inch Combination Wrench (18253)
- TEKTON 45 mm Combination Wrench (WCB24045)
- TEKTON 10 mm Stubby Combination Wrench (18065)
- K-TOOL INTERNATIONAL Metric Combo Wrench, 12 pt., 15 deg., 35mm (KTI-41835)
- Tekton Combination Wrenches