Shop All Combination Wrenches
Tekton
36 mm Combination Wrench
Mfr # WCB24036
Zoro # G8868863
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces.
- Number of Points 12
- Head Size 36 mm
- Includes 36 mm Combination Wrench
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WCB24036
- Zoro # G8868863
- UPC # 020209013434
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 36 mm |
Overall Length | 20.1 in. |
Width | 3 in. |
Height | 1.1 in. |
Details
Features | Providing a sure fit on fasteners, TEKTON Combination Wrenches have an angled open end and an Offset 12-point box end that give you multiple options for working around obstructions or in tight spaces. |
Number of Points | 12 |
Includes | 36 mm Combination Wrench |
Finish | Chrome |
Point Style | 12-Point |
Weight | 2.97 lb. |
Opening Angle (Deg.) | 15° |
Head Offset Angle | 15° |
Measurement Type | Metric |
Description
Combination Wrench 36mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 8 in. Plastic Coated Tip College Forceps (TW-430)
- SAFETY SPEED Gauging System (TR2) (4450)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 7/16 FLARE NUT - CHROME (MT4114)
- WESTWARD Spiral Point Tap, Plug, 2 (5TWD2)
- TEKTON 5/8 Inch Combination Wrench (18259)
- TEKTON 1/2 Inch Combination Wrench (18257)
- TEKTON 1-1/16 Inch Combination Wrench (18267)
- TEKTON 11 mm Combination Wrench (18281)
- TEKTON 17 mm Stubby Combination Wrench (18073)
- TEKTON 39 mm Combination Wrench (WCB24039)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 13/16in Size (88426)
- Tekton Wrenches