Shop All Open End Wrenches
Tekton
36 mm Angle Head Open End Wrench
Mfr # WAE84036
Zoro # G4061002
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Nominal Size 36 mm; 36 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WAE84036
- Zoro # G4061002
- UPC # 020209055724
- Country of Origin United States
- Category Open End Wrenches
Dimensions
Nominal Size | 36 mm; 36 mm |
Details
Item | Angle Head Open End Wrench,36 mm |
SAE or Metric | Metric |
Description
Angle Head Open End Wrench,36 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE Screw Machine Drill Bit, 9/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48509)
- WESTWARD 3/8 in Drive, 9/16" Triple Square SAE Socket, 12 Points (53YT76)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 48 In. (50283183)
- WILLIAMS Williams Spanner Wrench Set, Adj. Hook, 4 Pieces (WS-474)
- TEKTON 14 mm Angle Head Open End Wrench (WAE84014)
- TEKTON 7/16 Inch Angle Head Open End Wrench (WAE83011)
- TEKTON 11/32 Inch Angle Head Open End Wrench (WAE83009)
- TEKTON 33 mm Angle Head Open End Wrench (WAE84033)
- TEKTON 5/8 Inch Angle Head Open End Wrench (WAE83016)
- TEKTON 7 mm Angle Head Open End Wrench (WAE84007)
- PROTO WRENCH OPEN-END ANGLE 1-3/8" (POJ3144)
- Tekton Open End Wrenches