Shop All Bar Clamps
Tekton
36 Inch Ratchet Bar Clamp / 42 Inch Spreader
Mfr # 39186
Zoro # G8863519
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 43 in.
- Width 8.3 in.
- Type Ratchet Bar Clamp
- Max. Jaw Opening (In.) 36"
- Weight 2.56 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # 39186
- Zoro # G8863519
- UPC # 020209391860
- Country of Origin China
- Category Bar Clamps
Dimensions
Length | 43 in. |
Width | 8.3 in. |
Height | 1.3 in. |
Details
Item | Bar Clamp |
Type | Ratchet Bar Clamp |
Max. Jaw Opening (In.) | 36" |
Weight | 2.56 lb. |
Description
Ratchet Bar Clamp,42 In. Spread 36in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless 4-1/2" Small Angle Grinder 20V (CMCG400B)
- SUPERCUT Bandsaw Blade, 95 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (440201)
- VERMONT GAGE Adj. Go Ring Gage, #6-40 UNF 2A (361116010)
- CRAFTSMAN Wrenches, 5/16" Standard SAE Combination (CMMT44691)
- TEKTON 6 Inch Ratchet Bar Clamp / 9 Inch Spreader (39180)
- TEKTON 30 Inch Ratchet Bar Clamp / 36 Inch Spreader Set, 2-Piece (CLP51530)
- TEKTON 6 Inch Ratchet Bar Clamp / 12 Inch Spreader Set, 2-Piece (CLP51506)
- TEKTON 12 Inch Ratchet Bar Clamp / 18 Inch Spreader Set, 2-Piece (CLP51512)
- TEKTON 24 Inch Ratchet Bar Clamp / 30 Inch Spreader Set, 2-Piece (CLP51524)
- TEKTON 18 Inch Ratchet Bar Clamp / 24 Inch Spreader (39183)
- BESSEY 12 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.012+2K)
- Tekton Clamps