Shop All Bit Sockets
Tekton
3.5 mm Tip, 1/4 in. Drive, Metric
Mfr # SHB03201
Zoro # G407676676
product price: $6.00
/ea
Sold in multiples of 2 for $12.00
$12.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in.
- Measurement Type Metric
- Overall Length 0.7 in.
- Tip Size 3.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # SHB03201
- Zoro # G407676676
- UPC # 20209989555
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/4 in. |
Overall Length | 0.7 in. |
Tip Size | 3.5 mm |
Details
Measurement Type | Metric |
Description
TEKTON S2 steel bits are pressfit into the socket for a straight, permanent connection that can't loosen over time The 6sided hexagonal tip is machined to precise tolerances for an exact fit with hex fasteners Its chamfered end easily slides into fasteners, reducing wear
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN Edger Concr 6X6In Strt End Ss (162SSD)
- KESON Steel Tape Refill, 165 Ft, 8ths (NRF-18-165)
- GKS-PERFEKT Rotating Machine Dolly, 8800 lb., Steel (6-10240)
- WILLIAMS 3/8" Dr, 3/8" Size, SAE Hex Bit Socket, 6 Pts (BA-12LA)
- TEKTON 3/8 Inch Drive x 1/4 Inch Long Slotted Bit Socket (SHB10402)
- TEKTON 3/8 Inch Drive x T45 Long Torx Bit Socket (SHB14445)
- TEKTON 1/2 Inch Drive x E20 External Star Socket (SHD22420)
- TEKTON TR45 Tip, 3/8 in. Drive, Tamper Resistant Torx (SHB17245)
- TEKTON 6 mm Tip, 1/4 in. Drive, Metric (SHB03206)
- TEKTON 3/8 Inch Drive x T60 Long Torx Bit Socket (SHB14460)
- SK PROFESSIONAL TOOLS 3/8" Drive Ball Hex Socket Bit Metric 8 mm Tip, 7 in L (45968)
- Tekton Bit Sockets