Shop All Ratcheting Wrenches
This Product is Discontinued
Tekton
3/4 Inch Ratcheting Combination Wrench (Discontinued)
Mfr # WRN53014
Zoro # G8864401
This Product is Discontinued
Key Features
- Width 1.5 in.
- Point Style 6-Point
- Weight 0.51 lb.
- Length 9.7 in.
- Height 0.4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tekton
- MFR # WRN53014
- Zoro # G8864401
- UPC # 020209006351
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Width | 1.5 in. |
Length | 9.7 in. |
Height | 0.4 in. |
Details
Item | Ratcheting Combination Wrench 3/4" |
Point Style | 6-Point |
Weight | 0.51 lb. |
Open End Angle | 15° |
Description
Ratcheting Combination Wrench 3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.