Shop All Spring Clamps
Tekton
3/4 Inch Nylon Spring Clamp
Mfr # 3913
Zoro # G8868671
Sold in multiples of 4 for $20.00
$20.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3.3 in.
- Height 0.9 in.
- Width 2.4 in.
- Weight 0.06 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tekton
- MFR # 3913
- Zoro # G8868671
- UPC # 020209039137
- Country of Origin China
- Category Spring Clamps
Dimensions
Length | 3.3 in. |
Height | 0.9 in. |
Width | 2.4 in. |
Details
Item | Nylon Spring Clamp 3/4" |
Weight | 0.06 lb. |
Description
Nylon Spring Clamp 3/4
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Trowel Margin 5X2Inch Wood Hdl (DYT25753L)
- KO-KEN Socket 17mm Flare Nut 80mm 3/8 Sq. Drive (3300FN-17)
- YG-1 TOOL CO Carbide Dream Drill W/ Coolant (8Xd) - Metric (DH421062)
- OX TOOLS Ultimate 9" OXTREME Multi-Cut Blade (OX-UDH10-9)
- TEKTON 1 Inch Nylon Spring Clamp (3914)
- LANSKY Lansky Sharpeners LANLKCLX Deluxe Sharpening System Kit (LANLKCLX)
- WESTWARD Spring Clamp, Steel, 11-1/2 in Overall L (806EP5)
- BESSEY Variable Jaw Spring Clamp, 6 1/2 In (XV5-170)
- C.H. HANSON 3 Spring Clamp With Rubber Tips 64013 (64013)
- SURTEK Spring Clamp 4 (PR150)
- WESTWARD Spring Clamp, 3 In, No-Slip (3KB97)
- Tekton Clamps