Shop All Hex Keys
Tekton
3/4 Inch Flat End Hex L-Key
Mfr # KLX12750
Zoro # G410369787
product price: $20.00
/ea
$20.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material Alloy steel
- Finish Manganese Phosphate
- Handle Color Black
- Features Flat end
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | 3/4 in |
Details
Blade Material | Alloy steel |
Finish | Manganese Phosphate |
Handle Color | Black |
Item | L-Key |
Features | Flat end |
Description
- •High Leverage –We designed these L-keys to be longer than most other 'jumbo'-sized keys in order to increase leverage when it matters
- •Tight Tolerances – We measure our hex key tolerances in two ways, from point-to-point and side-to-side, to ensure the highest standards of dimensional accuracy and consistency
- •6150 Steel – We make our keys with 6150 chromium vanadium steel that's heat-treated to 44-50 HRC to produce tools that are hard, but not brittle
- •Corrosion-Resistant – We coat all of our keys with a durable manganese phosphate finish that’s resistant to corrosion
- •Clear Markings – Tekton L-key sizes are marked in two ways, with a high-visibility laser marking and a stamped marking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 1/4" DR 28 PC DEEP METRIC IM (GP9728M)
- PROTO 3/8" Drive Hex Bit Impact Socket - 5/32" (J72905/32)
- ONSRUD Routing End Mill, Compression, 1/2, 1 3/8 (60-171MW)
- LENOX Band Saw Blade, 7 ft. 5-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel (1853443)
- TEKTON 18 mm Flat End Hex L-Key (KLX22180)
- TEKTON 7/64 Inch Short Arm Ball End Hex L-Key (KLX77109)
- TEKTON 10 mm Short Arm Ball End Hex L-Key (KLX87100)
- TEKTON 7/32 Inch Ball End Hex L-Key (KLX72219)
- TEKTON T7 Star T-Handle Key (KTT32070)
- TEKTON 3/8 Inch Ball End Hex L-Key (KLX72375)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 3/16" Tip Size, 100 PK (00188KHS)
- Tekton Wrenches