Shop All Sockets
Tekton
3/4 Inch Drive x 7/8 Inch 6-Point Socket
Mfr # SHD32022
Zoro # G1175975
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 7/8 in
- Length 2 in.
- Measurement Type SAE
- Width 1.41 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 7/8 in |
Length | 2 in. |
Width | 1.41 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 7/8 in. |
Socket End Diameter | 1.27 in. |
Well Depth | 0.65 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 7/8" 6-Po |
Measurement Type | SAE |
Weight | 0.49 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 7/8 In. 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Torx(R) Wing Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36514)
- WILTON Combination Vise, Serrated Jaw, 13 7/16" L (8100M)
- KT PRO TOOLS 1/4" Drive SAE, Metric, 44 pcs (A2505CR)
- LISLE CHISEL SCRAPER SET PLASTIC (LI81200)
- TEKTON 3/4 Inch Drive x 1-7/16 Inch Deep 6-Point Socket (SHD33036)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Socket (SHD23111)
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Socket (SHD13123)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD23214)
- TEKTON 1/2 Inch Drive x 11/16 Inch Deep 6-Point Socket (SHD23017)
- TEKTON 1/2 Inch Drive x 15 mm 6-Point Socket (SHD22115)
- GEARWRENCH 3/8" Drive 6 Point Deep SAE Socket 1/2" (80367)
- Tekton Sockets