Shop All Sockets
Tekton
3/4 Inch Drive x 7/8 Inch 12-Point Socket
Mfr # SHD32222
Zoro # G1175808
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 7/8 in
- Measurement Type SAE
- Width 1.41 in.
- Length 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 7/8 in |
Width | 1.41 in. |
Length | 2 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 0.65 in. |
Socket Opening Size | 7/8 in. |
Socket End Diameter | 1.27 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 7/8" 12-P |
Measurement Type | SAE |
Tether Ready | No |
Weight | 0.47 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 7/8 In. 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m36x4 Carbon Steel Hex Die (DWTMHX36X4)
- HARVEY TOOL Engraving Cutter - Pointed, 0.1250", Included Angle: 35 Degrees (853508-C3)
- CLE-LINE Metal Cutting Bi-Metal Reciprocating Blade RSB-BM Cle-Line 6"X3/4"X0.035" 24T (10/Tube) (C30148)
- URREA 1/2" Drive Metric, 8 pcs (5400SPL)
- TEKTON 1/4 Inch Drive x 12 mm Deep 12-Point Socket (SHD03312)
- TEKTON 1/2 Inch Drive x 1-1/2 Inch 6-Point Socket (SHD22038)
- TEKTON 3/4 Inch Drive x 19 mm Deep 6-Point Socket (SHD33119)
- TEKTON 1/4 Inch Drive x 14 mm 12-Point Socket (SHD02314)
- TEKTON 1/4 Inch Drive x 7/16 Inch Deep 12-Point Socket (SHD03211)
- TEKTON 1/2 Inch Drive x 3/8 Inch Deep 6-Point Socket (SHD23010)
- WESTWARD 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (53YT52)
- Tekton Sockets