Shop All Sockets
Tekton
3/4 Inch Drive x 50 mm 12-Point Socket
Mfr # SHD32350
Zoro # G1175853
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 50 mm
- Length 2.8 in.
- Width 2.67 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 50 mm |
Length | 2.8 in. |
Width | 2.67 in. |
Socket Opening Size | 50 mm |
Well Depth | 1.38 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.89 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 50mm 12-P |
Measurement Type | Metric |
Weight | 1.77 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 50mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 9/32 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26307)
- MASON Flr Mnt Seismic and Wind Vibration Isltr (5XR76)
- US TAPE 120 in Adhesive Tape Measure, 1/2 in Blade (50021)
- ASTRO PNEUMATIC Subaru Ball Joint Puller (78620)
- TEKTON 3/8" Drive, 7/8" SAE Socket, 6 Points (4929)
- TEKTON 3/8 Inch Drive (F) x 1/4 Inch (M) Reducer (SHA13100)
- TEKTON 3/8 Inch Drive x 19 mm Universal Joint Socket (SHD18119)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket (SHD23233)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Socket (SHD13312)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch 12-Point Socket (SHD22233)
- PROTO 1/2 in Drive, 1-1/4" 12 pt SAE Socket, 12 Points (J5340-TT)
- Tekton Sockets