Shop All Sockets
Tekton
3/4 Inch Drive x 46 mm 6-Point Socket
Mfr # SHD32146
Zoro # G1175659
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 46 mm
- Length 2.6 in.
- Width 2.44 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 46 mm |
Length | 2.6 in. |
Width | 2.44 in. |
Well Depth | 1.38 in. |
Drive End Diameter | 1.66 in. |
Socket Opening Size | 46 mm |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 46mm 6-Po |
Measurement Type | Metric |
Weight | 1.55 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 46mm 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Cove Trowel, 7-1/2" L x 5-3/4" W, 3/4" Rad (47409)
- EXXO No.4 Jack Bench Hand Plane (5360)
- GREY PNEUMATIC SKT 1-1/2" DRIVE X 1-3/4" HEX DRIVER IM (GP6956F)
- KLEIN TOOLS 11/32-Inch Nut Driver, 3-Inch Hollow Shaft (S11)
- TEKTON 1/2 Inch Drive x 17 mm 12-Point Socket (SHD22317)
- TEKTON 3/4 Inch Drive x 50 mm 12-Point Socket (SHD32350)
- TEKTON 3/4 Inch Drive x 19 mm 6-Point Socket (SHD32119)
- TEKTON 1/2 Inch Drive x 20 mm Deep 6-Point Socket (SHD23120)
- TEKTON 3/8 Inch Drive x 11 mm Deep 6-Point Socket (SHD13111)
- TEKTON 1/4 Inch Drive x 9/16 Inch Universal Joint Socket (SHD08014)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 12-Point Socket (SHD32233)
- Tekton Sockets