Shop All Sockets
Tekton
3/4 Inch Drive x 46 mm 12-Point Socket
Mfr # SHD32346
Zoro # G1175643
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 46 mm
- Length 2.6 in.
- Width 2.44 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 46 mm |
Length | 2.6 in. |
Width | 2.44 in. |
Well Depth | 1.38 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 46 mm |
Drive End Diameter | 1.66 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 46mm 12-P |
Measurement Type | Metric |
Weight | 1.44 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 46mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hand-Masker Film Blade, 12", PK6 (FB12)
- RIDGID Gauge, Groove Setting (87932)
- STEEL GRIP 36 in L Pickup Tool (TA5105)
- WIDIA Straight Flute Hand Tap Plug, 4 Flutes (14878)
- TEKTON 3/4 Inch Drive x 31 mm Deep 6-Point Socket (SHD33131)
- TEKTON 3/8 Inch Drive x 17 mm Deep 12-Point Socket (SHD13317)
- TEKTON 3/4 Inch Drive x 30 mm 6-Point Socket (SHD32130)
- TEKTON 3/8 Inch Drive x 15 mm Deep 12-Point Socket (SHD13315)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD23022)
- TEKTON 1/4 Inch Drive x 5/32 Inch Deep 12-Point Socket (SHD03202)
- PROTO 3/8 in Drive, 18mm Triple Square Metric Socket, 12 Points (J5218M)
- Tekton Sockets & Ratchets