Shop All Sockets
Tekton
3/4 Inch Drive x 41 mm Deep 6-Point Socket
Mfr # SHD33141
Zoro # G1175634
original price:
$25.59
5% off
new price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 41 mm
- Width 2.2 in.
- Measurement Type Metric
- Length 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 41 mm |
Width | 2.2 in. |
Length | 3.5 in. |
Well Depth | 1.5 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.58 in. |
Socket Opening Size | 41 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 41mm Deep |
Measurement Type | Metric |
Weight | 1.75 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 41mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 1 7/16 in Size, Standard Socket, Black Phosphate (49-66-6217)
- BN PRODUCTS USA Hickey Bar for bending #7 - #9 rebar - 64" long (BNHYBR-29)
- STARRETT Hardness Tester Anvil, Large V (PT05270)
- GRIP-ON 10 Locking Pliers, 2716 Jaw Opening, Curved Jaws (111-10)
- TEKTON 3/4 Inch Drive x 24 mm 12-Point Socket (SHD32324)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Socket (SHD22127)
- TEKTON 3/4 Inch Drive x 1-11/16 Inch Deep 6-Point Socket (SHD33043)
- TEKTON 1/2 Inch Drive x 35 mm 12-Point Socket (SHD22335)
- TEKTON 3/8 Inch Drive x 11/16 Inch 6-Point Socket (SHD12017)
- TEKTON 1/2 Inch Drive x 3/8 Inch 6-Point Socket (SHD22010)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch 12-Point Socket (SHD32227)
- Tekton Sockets & Ratchets