Shop All Sockets
Tekton
3/4 Inch Drive x 40 Inch Breaker Bar
Mfr # SBH00340
Zoro # G8867892
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Overall Length 40 in
- Width 2 in.
- Weight 8.46 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 40 in |
Width | 2 in. |
Length | 42.4 in. |
Socket Depth | 2" |
Working Length | 40 in. |
Details
SAE or Metric | SAE |
Item | Breaker Bar |
Weight | 8.46 lb. |
Handle Type | Standard |
Head Rotation | 230° |
Description
When you need to exert a lot of force, the TEKTON SBH00340 3/4 Inch Drive x 40 Inch Breaker Bar is your best option. It has a sturdy and durable design that will help you tackle all kinds of jobs. The breaker bar features a drive size of 3/4 in.. With an overall length of 42.4 in., this tool provides 40 in. of working length. This breaker bar has a weight of 8.46 lb.. Its socket depth measures 2", making it ideal for sockets with depths up to 2". The head rotation on this tool rotates 230°, so you can access hard-to-reach areas with ease. If you want a sturdy breaker bar that will give you the leverage needed to break even the toughest nuts and bolts, then this TEKTON SBH00340 3/4 Inch Drive x 40 Inch Breaker Bar is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 6 PK ASSORTED 1/4 SHEET PAPER (74-606)
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- DRILL AMERICA 7/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0875)
- HHIP 3 X 1-3/4 X 2-3/8" Cast Iron V Block Set (3402-1001)
- TEKTON 1/4 Inch Drive x 6 mm 12-Point Socket (SHD02306)
- TEKTON 1/4 Inch Drive x 11/32 Inch 12-Point Socket (SHD02209)
- TEKTON 3/8 Inch Drive x 16 mm Deep 6-Point Socket (SHD13116)
- TEKTON 1/4 Inch Drive x 9/32 Inch 6-Point Socket (SHD02007)
- TEKTON 3/8 Inch Drive x 13 mm 6-Point Socket (SHD12113)
- TEKTON 3/8 Inch Drive x 15 mm Universal Joint Socket (SHD18115)
- TEKTON 3/8 Inch Drive x 15 mm 12-Point Socket (SHD12315)
- Tekton Sockets