Shop All Sockets
Tekton
3/4 Inch Drive x 38 mm 6-Point Socket
Mfr # SHD32138
Zoro # G1175616
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 38 mm
- Width 2.04 in.
- Length 2.4 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 38 mm |
Width | 2.04 in. |
Length | 2.4 in. |
Well Depth | 1.26 in. |
Socket Opening Size | 38 mm |
Drive End Diameter | 1.54 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 38mm 6-Po |
Measurement Type | Metric |
Weight | 1.11 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 38mm 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Hand Sanding Block, Clamp or PSA (77525)
- VIKAN Paddle Scraper, 4-1/2 x 6 in, Nylon, Green (70112)
- GEARWRENCH 27-Piece 1/4" Drive GearRatchet Pass-Thru Flex Head Ratchet Set (EHT891427)
- PROTO 1/4 in Drive Impact Socket 5/8 in Size, Deep Socket, black oxide (J6520H)
- TEKTON 3/4 Inch Drive x 1-1/16 Inch 6-Point Socket (SHD32027)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD13014)
- TEKTON 3/8 Inch Drive x 12 mm 12-Point Socket (SHD12312)
- TEKTON 3/8 Inch Drive x 1 Inch 12-Point Socket (SHD12225)
- TEKTON 1/2 Inch Drive x 26 mm Deep 12-Point Socket (SHD23326)
- TEKTON 1/4 Inch Drive x 11 mm Deep 6-Point Socket (SHD03111)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 6-Point Socket (SHD23033)
- Tekton Sockets