Shop All Sockets
Tekton
3/4 Inch Drive x 37 mm Deep 6-Point Socket
Mfr # SHD33137
Zoro # G1175625
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 37 mm
- Measurement Type Metric
- Width 2.04 in.
- Length 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 37 mm |
Width | 2.04 in. |
Length | 3.5 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.5 in. |
Socket Opening Size | 37 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 37mm Deep |
Measurement Type | Metric |
Tether Ready | No |
Weight | 1.55 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 37mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Insulated Square Screwdriver #2 Round (662-7-INS)
- KRAFT TOOL Scraper, Stiff, 3", SS (DW035)
- TENG TOOLS 22" Heavy Duty Pry Bar w/Metal Striking Cap- PB22A (PB22A)
- MILWAUKEE TOOL W Style: W-O Die (49-16-WO00)
- TEKTON 1/4 Inch Drive x 7/32 Inch Deep 12-Point Socket (SHD03205)
- TEKTON 3/8 Inch Drive x 7/16 Inch 12-Point Socket (SHD12211)
- TEKTON 3/8 Inch Drive x 7/16 Inch Universal Joint Socket (SHD18011)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 12-Point Socket (SHD23214)
- TEKTON 3/8 Inch Drive x 16 mm Deep 6-Point Socket (SHD13116)
- TEKTON 3/4 Inch Drive x 13/16 Inch Deep 6-Point Socket (SHD33021)
- URREA 1/4"drive, 5/32 in, 6 point SAE socket (4705)
- Tekton Sockets & Ratchets