Shop All Sockets
Tekton
3/4 Inch Drive x 36 mm Deep 6-Point Socket
Mfr # SHD33136
Zoro # G1175695
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 36 mm
- Length 3.5 in.
- Width 1.97 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 36 mm |
Length | 3.5 in. |
Width | 1.97 in. |
Drive End Diameter | 1.5 in. |
Socket Opening Size | 36 mm |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 36mm Deep |
Measurement Type | Metric |
Weight | 1.48 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 36mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Combination Kit, 3 Tools, 18V DC (XT269R + DML801)
- DANAHER TOOL GROUP CHUCK KEY HOLDER (30253)
- WIHA Professional Socket Tray, 1/4" Drive 27 (33395)
- WIHA Hammer Tip, Yellow, 1-5/8in. Tip dia. (80206)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 12-Point Socket (SHD32232)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch 6-Point Socket (SHD32032)
- TEKTON 3/4 Inch Drive x 7/8 Inch 12-Point Socket (SHD32222)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Socket (SHD12114)
- TEKTON 1/4 Inch Drive x 3/8 Inch Universal Joint Socket (SHD08010)
- TEKTON 1/2 Inch Drive x 27 mm 6-Point Socket (SHD22127)
- KO-KEN Socket 21mm 6 Point 65mm 3/8 Sq. Drive (3300M-21)
- Tekton Sockets