Shop All Sockets
Tekton
3/4 Inch Drive x 36 mm 6-Point Socket
Mfr # SHD32136
Zoro # G1175668
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 36 mm
- Measurement Type Metric
- Length 2.3 in.
- Width 1.97 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 36 mm |
Length | 2.3 in. |
Width | 1.97 in. |
Well Depth | 1.26 in. |
Socket Opening Size | 36 mm |
Drive End Diameter | 1.5 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 36mm 6-Po |
Measurement Type | Metric |
Weight | 0.95 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 36mm 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8 In. Drive T20 Internal Star Impac (3670S1)
- PROTO Service Wrench, Size 15/16 In., Satin (J3530)
- TEKTON 6-in-1 Torx Driver (T20 x T25, T27 x T30, Black) (DMS14005)
- SUPERCUT 102-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (533903)
- TEKTON 3/4 Inch Drive x 2 Inch 12-Point Socket (SHD32251)
- TEKTON 1/4 Inch Drive x 9 mm Deep 12-Point Socket (SHD03309)
- TEKTON 1/2 Inch Drive x 15/16 Inch 6-Point Socket (SHD22024)
- TEKTON 1/2 Inch Drive x 27 mm Deep 12-Point Socket (SHD23327)
- TEKTON 3/8 Inch Drive x 5/8 Inch Spark Plug Socket (SHD15016)
- TEKTON 3/8 Inch Drive x 3/4 Inch Spark Plug Socket (SHD15019)
- KO-KEN SlidingT Handle 200mm 3/8 Sq. Drive (3785)
- Tekton Sockets