Shop All Sockets
Tekton
3/4 Inch Drive x 36 mm 12-Point Socket
Mfr # SHD32336
Zoro # G1175765
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 36 mm
- Measurement Type Metric
- Width 1.97 in.
- Length 2.3 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 36 mm |
Width | 1.97 in. |
Length | 2.3 in. |
Socket Opening Size | 36 mm |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.5 in. |
Well Depth | 1.26 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 36mm 12-P |
Measurement Type | Metric |
Weight | 0.89 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 36mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Spacer, 12mm Bore dia (541.512.00)
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel (101007)
- HOUGEN 1-1/2 in. X 2 in. 12,000-Series TiN Annular Cutter (12748)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 5/8in Size (88020)
- TEKTON 3/4 Inch Drive x 41 mm 6-Point Socket (SHD32141)
- TEKTON 1/2 Inch Drive x 7/8 Inch 6-Point Socket (SHD22022)
- TEKTON 1/2 Inch Drive x 37 mm 12-Point Socket (SHD22337)
- TEKTON 1/2 Inch Drive x 12 mm 12-Point Socket (SHD22312)
- TEKTON 1/2 Inch Drive x 5/8 Inch 12-Point Socket (SHD22216)
- TEKTON 3/8 Inch Drive x 17 mm 6-Point Socket (SHD12117)
- GREY PNEUMATIC 1/2" Drive, Duo-Socket, 29 pcs (82629M)
- Tekton Sockets & Ratchets