Shop All Sockets
Tekton
3/4 Inch Drive x 35 mm Deep 6-Point Socket
Mfr # SHD33135
Zoro # G1175677
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 35 mm
- Width 1.89 in.
- Measurement Type Metric
- Length 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 35 mm |
Width | 1.89 in. |
Length | 3.5 in. |
Socket Opening Size | 35 mm |
Drive End Diameter | 1.5 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 35mm Deep |
Measurement Type | Metric |
Weight | 1.42 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 35mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Stud Bolt Setter M10 X 1.5 44mm 1/2 Sq. Drive (4103M-10(1.5))
- DRILL AMERICA 3/8"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/8)
- WESTWARD General Purpose Slotted Screwdriver 1/8 in Round (401M03)
- DRILL AMERICA 11/16" Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO11/16)
- TEKTON 1/4 Inch Drive x 7 mm Deep 12-Point Socket (SHD03307)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 12-Point Socket (SHD13208)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 6-Point Socket (SHD13025)
- TEKTON 3/8 Inch Drive x 11/32 Inch 6-Point Socket (SHD12009)
- TEKTON 3/4 Inch Drive x 33 mm Deep 6-Point Socket (SHD33133)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Socket (SHD12108)
- BETA Hexagon Hand Socket, 10mm (009200010)
- Tekton Sockets