Shop All Sockets
Tekton
3/4 Inch Drive x 35 mm 6-Point Socket
Mfr # SHD32135
Zoro # G1175774
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 35 mm
- Length 2.3 in.
- Width 1.89 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 35 mm |
Length | 2.3 in. |
Width | 1.89 in. |
Drive End Diameter | 1.5 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 35 mm |
Well Depth | 1.03 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 35mm 6-Po |
Measurement Type | Metric |
Weight | 0.89 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 35mm 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric Im (39-16MM)
- NON STOP AUTO TOOLS 13mm Ultrafine 120Tooth Reversible Ratcheting Combination Wrench (NS71013)
- PROTO Combination Wrench, 11-13/16" Length (J1221M-T500)
- BAHCO Bahco Flat Chain Saw File, 6" (166-6-16-2.5-12)
- TEKTON 3/8 Inch Drive x 20 mm 12-Point Socket (SHD12320)
- TEKTON 1/4 Inch Drive x 14 mm Deep 12-Point Socket (SHD03314)
- TEKTON 3/8 Inch Drive x 10 mm Deep 6-Point Socket (SHD13110)
- TEKTON 3/8 Inch Drive x 18 mm 6-Point Socket (SHD12118)
- TEKTON 3/8 Inch Drive x 16 mm Deep 12-Point Socket (SHD13316)
- TEKTON 1/4 Inch Drive x 5.5 mm Deep 12-Point Socket (SHD03305)
- PERFORMANCE TOOL 1/2 In Dr. Impact Socket 15/16 In Socket Imp 15/1, M809 (M809)
- Tekton Sockets & Ratchets