Shop All Sockets
Tekton
3/4 Inch Drive x 35 mm 12-Point Socket
Mfr # SHD32335
Zoro # G1175686
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 35 mm
- Width 1.89 in.
- Length 2.3 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 35 mm |
Width | 1.89 in. |
Length | 2.3 in. |
Socket Opening Size | 35 mm |
Drive End Diameter | 1.5 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 1.03 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 35mm 12-P |
Measurement Type | Metric |
Weight | 0.82 lb. |
Product Type | Hand Drive Socket,3/4" Drive x 35mm 12-P |
Description
Hand Drive Socket,3/4 In. Drive x 35mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Silver/Deming Drill, 41/64, Co, 118Deg (5TVN6)
- WIHA 1/4 in Drive Insulated Socket 7 mm, Hex, Metric (31328)
- HYDE Blade, Scraper (11180)
- MAYHEW SCRAPER DOMINATOR ANGLED 1/2" (MY42014)
- TEKTON 3/4 Inch Drive x 31 mm 6-Point Socket (SHD32131)
- TEKTON 3/4 Inch Drive x 34 mm 12-Point Socket (SHD32334)
- TEKTON 3/8 Inch Drive x 13/16 Inch 6-Point Socket (SHD12021)
- TEKTON 3/8 Inch Drive x 14 mm 12-Point Socket (SHD12314)
- TEKTON 3/8 Inch Drive x 14 mm 6-Point Socket (SHD12114)
- TEKTON 3/4 Inch Drive x 28 mm Deep 6-Point Socket (SHD33128)
- TEKTON 1/4 Inch Drive x 14 mm Universal Joint Socket (SHD08114)
- Tekton Sockets & Ratchets