Shop All Sockets
Tekton
3/4 Inch Drive x 34 mm Deep 6-Point Socket
Mfr # SHD33134
Zoro # G1175738
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 34 mm
- Width 1.86 in.
- Measurement Type Metric
- Length 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 34 mm |
Width | 1.86 in. |
Length | 3.5 in. |
Socket Opening Size | 34 mm |
Drive End Diameter | 1.5 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 34mm Deep |
Measurement Type | Metric |
Weight | 1.42 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 34mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1-5/8 X 1" Depth M35 Cobalt Annular Cutter (5022-1625)
- PRIME-LINE Hardened and Tempered Steel Wood Chisel, 1-1/4 Inch Wide Blade, Single Pack (W043008)
- OSG Spiral Point Tap, Plug 3 Flutes (1758408)
- WILTON Spatter Resist C-Clamp, 4", Reg., 6200 lb. (H404CS)
- TEKTON 1/4 Inch Drive x 4 mm 6-Point Socket (SHD02102)
- TEKTON 3/4 Inch Drive x 35 mm 12-Point Socket (SHD32335)
- TEKTON 3/8 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD13014)
- TEKTON 3/4 Inch Drive x 33 mm Deep 6-Point Socket (SHD33133)
- TEKTON 3/4 Inch Drive x 28 mm 6-Point Socket (SHD32128)
- TEKTON 3/8 Inch Drive x 1 Inch Deep 12-Point Socket (SHD13225)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 12mm Universal Joint Socket, Chrome (D008712)
- Tekton Sockets & Ratchets