Shop All Sockets
Tekton
3/4 Inch Drive x 3/4 Inch Deep 6-Point Socket
Mfr # SHD33019
Zoro # G1175485
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/4 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 3/4 in |
Details
Item | Hand Drive Socket,3/4" Drive x 3/4" Deep |
Measurement Type | SAE |
Description
TEKTON 3/4 Inch Drive Deep Sockets are well-suited for big service and repair jobs on heavy equipment, trucks, tractors, and large machinery. Available in a complete range of SAE sizes from 3/4 to 2 inch, they consistently meet or exceed the industry standards for socket strength and performance.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Hammer Tip, 1 3/4 In, Rawhide (175RF)
- VESSEL MEGADORA IMPACTA Impact Driven Screwdriv (980P2150)
- CHICAGO-LATROBE 20PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% #61-#80 (45657)
- VESSEL BALL GRIP Ratchet Screwdriver 5PC. Set (22005EVA)
- TEKTON 1/2 Inch Drive x 24 mm Deep 6-Point Socket (SHD23124)
- TEKTON 1/2 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD22035)
- TEKTON 1/2 Inch Drive x 29 mm 6-Point Socket (SHD22129)
- TEKTON 1/2 Inch Drive x 1-3/16 Inch Deep 12-Point Socket (SHD23230)
- TEKTON 3/8 Inch Drive x 18 mm Universal Joint Socket (SHD18118)
- TEKTON 3/4 Inch Drive x 37 mm 12-Point Socket (SHD32337)
- TEKTON 3/4 Inch Drive x 1-3/8 Inch 6-Point Socket (SHD32035)
- Tekton Sockets