Shop All Sockets
Tekton
3/4 Inch Drive x 3/4 Inch 12-Point Socket
Mfr # SHD32219
Zoro # G1175519
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/4 in
- Measurement Type SAE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 3/4 in |
Details
Item | Hand Drive Socket,3/4" Drive x 3/4" 12-P |
Measurement Type | SAE |
Description
TEKTON 3/4 Inch Drive Sockets are well-suited for big service and repair jobs on heavy equipment, trucks, tractors, and large machinery. Available in a complete range of SAE sizes from 3/4 to 2 inch, they consistently meet or exceed the industry standards for socket strength and performance.
- •12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Standard-length socket is relatively versatile and suitable for a wide range of applications
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #2-56 High Speed Steel Thread Forming Roll Tap TIN Coated (5509724)
- WIHA Ratcheting Wrench Set, Combination (21290)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.05 (111205000)
- OSG Straight Flute Hand Tap, Plug 3 Flutes (6014400)
- TEKTON 1/2 Inch Drive x 12 mm Deep 12-Point Socket (SHD23312)
- TEKTON 1/2 Inch Drive x 30 mm 6-Point Socket (SHD22130)
- TEKTON 3/8 Inch Drive x 24 mm Deep 12-Point Socket (SHD13324)
- TEKTON 3/4 Inch Drive x 1-7/8 Inch Deep 6-Point Socket (SHD33048)
- TEKTON 3/4 Inch Drive x 1-1/2 Inch 6-Point Socket (SHD32038)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Socket (SHD13114)
- PROTO 1/4 in Drive, 10mm Hex Metric Socket, 6 Points (J4710M)
- Tekton Sockets