Shop All Sockets
Tekton
3/4 Inch Drive x 33 mm 12-Point Socket
Mfr # SHD32333
Zoro # G1175467
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 33 mm
- Length 2.2 in.
- Width 1.81 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 33 mm |
Length | 2.2 in. |
Width | 1.81 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.5 in. |
Well Depth | 1.03 in. |
Socket Opening Size | 33 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 33mm 12-P |
Measurement Type | Metric |
Weight | 0.71 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 33mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL NUT DRIVER 1-7/8" Mag 4pc Set (ML49-66-4562)
- PRIME-LINE SWISS+TECH Stainless Steel 19-in-1 Key Chain Multi Tool, Polished Finish Single Pack (ST53100)
- L.H. DOTTIE L.H. Dottie 1-1/2'' Power Fishing Piston (PFP150)
- OTC Slide Hammer Blind Hole Bearing Set (4581)
- TEKTON 3/4 Inch Drive x 27 mm 12-Point Socket (SHD32327)
- TEKTON 3/8 Inch Drive x 1/2 Inch 6-Point Socket (SHD12013)
- TEKTON 1/4 Inch Drive x 10 mm Deep 6-Point Socket (SHD03110)
- TEKTON 3/4 Inch Drive x 15/16 Inch 12-Point Socket (SHD32224)
- TEKTON 1/4 Inch Drive x 7/32 Inch 6-Point Socket (SHD02005)
- TEKTON 3/4 Inch Drive x 23 mm 12-Point Socket (SHD32323)
- CAPRI TOOLS 3/8 in Drive 7/16 in 6-Point SAE Deep Socket (1-2382)
- Tekton Sockets