Shop All Sockets
Tekton
3/4 Inch Drive x 32 mm Deep 6-Point Socket
Mfr # SHD33132
Zoro # G1175555
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 32 mm
- Width 1.73 in.
- Measurement Type Metric
- Length 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 32 mm |
Width | 1.73 in. |
Length | 3.5 in. |
Socket Opening Size | 32 mm |
Drive End Diameter | 1.5 in. |
Locking Pin Hole Diameter | 6 mm |
Well Depth | 1.38 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 32mm Deep |
Measurement Type | Metric |
Weight | 1.24 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 32mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Straight Flute Hand Tap, Plug, 4 (21361-M15X1.5)
- COUGAR PRO Set 1/2" Dr 16 Pc Set 12 Pt Std Cougar P (A41)
- PROTO 3/8 in Drive, 16mm Triple Square Metric Socket, 12 Points (J5016M)
- WESTWARD WESTWARD Rolling Tool Cabinet, 11 Drawer, Black, Steel, 54 in W x 26 in D x 48 in H (49NR91)
- TEKTON 3/8 Inch Drive x 15/16 Inch Deep 6-Point Socket (SHD13024)
- TEKTON 3/8 Inch Drive x 1/4 Inch 12-Point Socket (SHD12206)
- TEKTON 3/4 Inch Drive x 15/16 Inch 6-Point Socket (SHD32024)
- TEKTON 3/4 Inch Drive x 1 Inch 6-Point Socket (SHD32025)
- TEKTON 3/4 Inch Drive x 31 mm Deep 6-Point Socket (SHD33131)
- TEKTON 1/2 Inch Drive x 25 mm 12-Point Socket (SHD22325)
- MILWAUKEE TOOL 3/8" DRIVE T50 TORX BIT SOCKET (45-34-1017)
- Tekton Sockets & Ratchets