Shop All Sockets
Tekton
3/4 Inch Drive x 31 mm 6-Point Socket
Mfr # SHD32131
Zoro # G1175564
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 31 mm
- Measurement Type Metric
- Width 1.73 in.
- Length 2.2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 31 mm |
Width | 1.73 in. |
Length | 2.2 in. |
Locking Pin Hole Diameter | 6 mm |
Socket Opening Size | 31 mm |
Well Depth | 1.03 in. |
Drive End Diameter | 1.5 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 31mm 6-Po |
Measurement Type | Metric |
Weight | 0.64 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 31mm 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN OAL Clean Cutting Spurred Auger (49908)
- WESTWARD Round File, Machinists, American, 10 In. L (1NFT1)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4530RG-200)
- LINK HANDLES Axe Handle, Fiberglass with Epoxy, 34" (64749)
- TEKTON 1/2 Inch Drive x 21 mm 6-Point Socket (SHD22121)
- TEKTON 3/4 Inch Drive x 1 Inch 6-Point Socket (SHD32025)
- TEKTON 1/2 Inch Drive x 30 mm Deep 12-Point Socket (SHD23330)
- TEKTON 1/2 Inch Drive x 15 mm 12-Point Socket (SHD22315)
- TEKTON 1/2 Inch Drive x 22 mm Deep 6-Point Socket (SHD23122)
- TEKTON 3/8 Inch Drive x 3/4 Inch Deep 12-Point Socket (SHD13219)
- PROTO 1/2 in Drive, 5/8" Triple Square SAE Socket, 12 Points (J5320)
- Tekton Sockets & Ratchets