Shop All Sockets
Tekton
3/4 Inch Drive x 31 mm 12-Point Socket
Mfr # SHD32331
Zoro # G1175537
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 31 mm
- Measurement Type Metric
- Length 2.2 in.
- Width 1.73 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 31 mm |
Length | 2.2 in. |
Width | 1.73 in. |
Well Depth | 1.03 in. |
Socket Opening Size | 31 mm |
Drive End Diameter | 1.5 in. |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 31mm 12-P |
Measurement Type | Metric |
Weight | 0.62 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 31mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Pipe Die Set, Gold, RH, 4 Pc, 1 In (67812)
- HOUGEN 1-9/16 in. X 1 in. 12,000-Series Annular Cutter (12150)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075 Straw HSS-CO 8% RHS/RHC 7/16 (C16579)
- CRESCENT NICHOLSON 12" Flat Double Cut Smooth File - Boxed (03830NN)
- TEKTON 1/2 Inch Drive x 12 mm Deep 6-Point Socket (SHD23112)
- TEKTON 3/4 Inch Drive x 50 mm 12-Point Socket (SHD32350)
- TEKTON 1/2 Inch Drive x 9/16 Inch Deep 6-Point Socket (SHD23014)
- TEKTON 3/8 Inch Drive x 11 mm 6-Point Socket (SHD12111)
- TEKTON 3/4 Inch Drive x 1-3/4 Inch 12-Point Socket (SHD32245)
- TEKTON 3/8 Inch Drive x 19 mm Universal Joint Socket (SHD18119)
- PROTO 3/8 in Drive, 1" Torx(R) SAE Socket, 12 Points (J5032)
- Tekton Sockets