Shop All Sockets
Tekton
3/4 Inch Drive x 30 mm 12-Point Socket
Mfr # SHD32330
Zoro # G1175424
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 30 mm
- Length 2.2 in.
- Width 1.65 in.
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 30 mm |
Length | 2.2 in. |
Width | 1.65 in. |
Well Depth | 1.03 in. |
Drive End Diameter | 1.42 in. |
Socket Opening Size | 30 mm |
Locking Pin Hole Diameter | 6 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 30mm 12-P |
Measurement Type | Metric |
Weight | 0.6 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 30mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDARD IGNITION Multi-Function Socket, S-548 (S-548)
- DE-STA-CO Toggle Clamp, Squeeze Action, 4.75 In, 700 (463)
- KNIPEX 6 1/4 in Long Nose Plier, Side Cutter Dipped Handle (25 01 160 SBA)
- STEINEL Heat Gun, Electric Powered, 120V AC, 3 Stage Temp. Setting, 1,400 W Watt, Pistol Handle (HL1820S)
- TEKTON 1/4 Inch Drive x 8 mm Deep 12-Point Socket (SHD03308)
- TEKTON 1/2 Inch Drive x 30 mm 12-Point Socket (SHD22330)
- TEKTON 1/2 Inch Drive x 28 mm 6-Point Socket (SHD22128)
- TEKTON 1/2 Inch Drive x 23 mm Deep 6-Point Socket (SHD23123)
- TEKTON 3/8 Inch Drive x 3/4 Inch Universal Joint Socket (SHD18019)
- TEKTON 3/8 Inch Drive x 8 mm Deep 6-Point Socket (SHD13108)
- WESTWARD 1/4 in Drive, 9/32" 12 pt SAE Socket, 12 Points (33M320)
- Tekton Sockets & Ratchets