Shop All Sockets
Tekton
3/4 Inch Drive x 28 mm 6-Point Socket
Mfr # SHD32128
Zoro # G1175449
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 28 mm
- Length 2.1 in.
- Measurement Type Metric
- Width 1.57 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 28 mm |
Length | 2.1 in. |
Width | 1.57 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.42 in. |
Socket Opening Size | 28 mm |
Well Depth | 1.03 in. |
Details
Item | Hand Drive Socket,3/4" Drive x 28mm 6-Po |
Measurement Type | Metric |
Weight | 0.56 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 28mm 6-Po
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Zinc Plated 5/8" File Bar Clip Spring Penda Clip (580ZN)
- DRILL AMERICA 3/8"-32x1" OD HSS Round Adjustable Die Special (DWTSR1-3832)
- IGAGING Dial Indicator 0-1" w/ Magnetic Base - 34-510 (34-510)
- AVEN Cutter, Oblique, 4-1/2", Semi-Flush (10328)
- TEKTON 3/8 Inch Drive x 11/32 Inch Deep 6-Point Socket (SHD13009)
- TEKTON 3/8 Inch Drive x 23 mm Deep 6-Point Socket (SHD13123)
- TEKTON 3/8 Inch Drive x 5/16 Inch Deep 6-Point Socket (SHD13008)
- TEKTON 1/2 Inch Drive x 35 mm Deep 12-Point Socket (SHD23335)
- TEKTON 3/8 Inch Drive x 1/4 Inch Deep 12-Point Socket (SHD13206)
- TEKTON 1/2 Inch Drive x 25 mm Deep 6-Point Socket (SHD23125)
- PERFORMANCE TOOL 1/4 In Dr. Deep Socket 7Mm Socket Dp 7Mm, W36407 (W36407)
- Tekton Sockets & Ratchets