Shop All Sockets
Tekton
3/4 Inch Drive x 27 mm Deep 6-Point Socket
Mfr # SHD33127
Zoro # G1175318
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 27 mm
- Measurement Type Metric
- Width 1.49 in.
- Length 3.5 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 27 mm |
Width | 1.49 in. |
Length | 3.5 in. |
Well Depth | 1.11 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.42 in. |
Socket Opening Size | 27 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 27mm Deep |
Measurement Type | Metric |
Weight | 0.93 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 27mm Deep
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINEL Heat Gun, Electric Powered, 120V AC, Adjustable Temp. Setting, 1,600 W Watt, Pistol Handle (HL2020E)
- MILWAUKEE TOOL 12 x 32 x 1 Ball Bearing (02-04-1229)
- K-TOOL INTERNATIONAL Flare Nut Crowfoot Wrench, 6 pt., 18mm (KTI-27318)
- TE-CO Plunger, Spring, Steel, B/O, 1/4-20, 1, PK5 (52005)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD32033)
- TEKTON 3/8 Inch Drive x 19 mm Deep 12-Point Socket (SHD13319)
- TEKTON 1/4 Inch Drive x 13 mm Universal Joint Socket (SHD08113)
- TEKTON 1/2 Inch Drive x 18 Inch Comfort Grip Breaker Bar (SBH01218)
- TEKTON 3/4 Inch Drive x 1-1/8 Inch Deep 6-Point Socket (SHD33029)
- TEKTON 3/8 Inch Drive x 13/16 Inch Deep 12-Point Socket (SHD13221)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 31mm 12 pt Metric Socket, 12 Points (40331)
- Tekton Sockets & Ratchets