Shop All Sockets
Tekton
3/4 Inch Drive x 26 mm Deep 6-Point Socket
Mfr # SHD33126
Zoro # G1175336
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 26 mm
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 26 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 26mm Deep |
Measurement Type | Metric |
Description
TEKTON 3/4 Inch Drive Deep Sockets are well-suited for big service and repair jobs on heavy equipment, trucks, tractors, and large machinery. Available in a range of metric sizes from 19 to 50 mm, they consistently meet or exceed the industry standards for socket strength and performance.
- •6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
- •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
- •Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
- •Extra-large die-stamped size markings are easy to read and can’t wear off
- •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
- •Four detent grooves provide a secure connection with the drive tool
- •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Puller Set, 18 Pieces, Manual (1676)
- HOUGEN-OGURA 3/8 in. S Round Die, >1/8-1/4THK (75502)
- STANLEY Cushion Grip Adjustable Wrench – 10" (85-762)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5310M)
- TEKTON 3/4 Inch Drive x 1-1/4 Inch Deep 6-Point Socket (SHD33032)
- TEKTON 3/8 Inch Drive x 9/32 Inch Deep 6-Point Socket (SHD13007)
- TEKTON 1/2 Inch Drive x 31 mm 12-Point Socket (SHD22331)
- TEKTON 3/8 Inch Drive x 11/32 Inch 12-Point Socket (SHD12209)
- TEKTON 1/2 Inch Drive x 13 mm 12-Point Socket (SHD22313)
- TEKTON 3/8 Inch Drive x 21 mm Deep 12-Point Socket (SHD13321)
- GREY PNEUMATIC SKT 3/8" DR X 9/16" MAG STNDRED IM (GP1018RG)
- Tekton Sockets