Shop All Sockets
Tekton
3/4 Inch Drive x 26 mm 12-Point Socket
Mfr # SHD32326
Zoro # G1175293
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4 in.
- Size 26 mm
- Length 2.1 in.
- Measurement Type Metric
- Width 1.49 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4 in. |
Size | 26 mm |
Length | 2.1 in. |
Width | 1.49 in. |
Locking Pin Hole Diameter | 6 mm |
Drive End Diameter | 1.42 in. |
Well Depth | 0.65 in. |
Socket Opening Size | 26 mm |
Details
Item | Hand Drive Socket,3/4" Drive x 26mm 12-P |
Measurement Type | Metric |
Weight | 0.51 lb. |
Description
Hand Drive Socket,3/4 In. Drive x 26mm 12-P
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Milling Mach Clamp Kit, 7/16"X3/8"-16 (20502)
- WILLIAMS 1/2" Drive Impact Socket Black Industrial (4M-630)
- MITUTOYO Low Measuring Force Detector/Sj201 (178-296)
- NOVA 2 Mt Spur Center (2MTSPUR)
- TEKTON 1/4 Inch Drive x 6 mm Deep 6-Point Socket (SHD03106)
- TEKTON 3/8 Inch Drive x 14 mm Deep 6-Point Socket (SHD13114)
- TEKTON 3/8 Inch Drive x 1 Inch 6-Point Socket (SHD12025)
- TEKTON 3/4 Inch Drive x 41 mm Deep 6-Point Socket (SHD33141)
- TEKTON 1/2 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD23022)
- TEKTON 1/2 Inch Drive x 19 mm 12-Point Socket (SHD22319)
- PROTO 3/8 in Drive, 9mm Hex Metric Socket, 6 Points (J5209MH)
- Tekton Sockets